MAO-16.32
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MAO-16.32

ILME Plugs & Receptacles
In stock
Item Number
MAO-16.32
MFG Item Number
MAO-16.32
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
MAO-16.32
16 PL SD ENT HD 4 PGS M32

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MAO-16.32
Item Number MAO-16.32
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 77mm x 27mm
Composition Metallic
Thread Size M32
Housing Type Hood/Side Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.45 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved