MAP-24CP240
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MAP-24CP240

ILME Plugs & Receptacles
In stock
Item Number
MAP-24CP240
MFG Item Number
MAP-24CP240
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
MAP-24CP240
24 PL SRFC MT BS 4 PGS 2xM40

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MAP-24CP240
Item Number MAP-24CP240
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Temperature -40-125 °C
Composition Metallic
Thread Size M40
Housing Type Base/Two-Sided
Cable Entry Type Threaded Collar
Approvals CE
RoHS Compliant No
Net Weight 0.9063 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved