MHVR-48L40
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MHVR-48L40

ILME Plugs & Receptacles
In stock
Item Number
MHVR-48L40
MFG Item Number
MHVR-48L40
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
MHVR-48L40
48 PL HI-TMP SE HD 2PGS M40

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MHVR-48L40
Item Number MHVR-48L40
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 104mm x 62mm
Composition Metallic
Thread Size M40
Housing Type Hood/Top Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 1.6713 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved