MK-VN20
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MK-VN20

ILME Plugs & Receptacles
In stock
Item Number
MK-VN20
MFG Item Number
MK-VN20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
MK-VN20
CK HD W/M20 THREADS BLACK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MK-VN20
Item Number MK-VN20
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 21mm x 21mm
Temperature -40-125 °C
Hood/Housing Material Thermoplastic
Composition Non-Metallic
Thread Size M20
Housing Type Hood/Top Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.1 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved