MZAO-25L25
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MZAO-25L25

ILME Plugs & Receptacles
In stock
Item Number
MZAO-25L25
MFG Item Number
MZAO-25L25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
MZAO-25L25
25 PL SE HC HD 2PEG M25

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MZAO-25L25
Item Number MZAO-25L25
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 66mm x 16mm
Temperature -40-125 °C
Composition Metallic
Thread Size M25
Housing Type Hood/Side Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.5 lbs
Gross Weight 0.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved