TMAP-06L25
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMAP-06L25

ILME Plugs & Receptacles
In stock
Item Number
TMAP-06L25
MFG Item Number
TMAP-06L25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
TMAP-06L25
6 PL SRFC MT BS 1 LV M25 PLST

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TMAP-06L25
Item Number TMAP-06L25
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 44mm x 27mm
Temperature -40-90 °C
Hood/Housing Material Thermoplastic
Composition Non-Metallic
Number of Levers 1
Thread Size M25
Housing Type Base/Two-Sided
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved