MCC132-16IO1
IXYS Power Modules, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCC132-16IO1

IXYS Power Modules, M Series
In stock
Item Number
MCC132-16IO1
MFG Item Number
MCC132-16IO1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, M Series
Item #
MCC132-16IO1
PMOD,Dual-SCR,1600V,130A

M Series Information

  • Eight Standard SCR and Diode Circuits
  • Blocking Voltages to 2200 Volts
  • Five Package Sizes
  • 2500 Vrms Isolation Minimum
  • Industry Standard Packages

These scr and diode modules come in industry standard packages offering eight different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Five different package sizes allow for a maximum output current of 600 amps for standard modules and blocking voltages are available as high as 2200 volts.

  • Modules Without Auxiliary Cathodes available

Specifications

Specifications
Manufacturer Part Number MCC132-16IO1
Item Number MCC132-16IO1
Manufacturer IXYS
Product Series M
Family Series IXYS Power Modules, M Series
Circuit SCR Doubler w/ aux Cathode
It (avg) 130 A
Vrrm 1,600 V
Aux. Cathode(s) Yes
Varistor No
Free Wheeling Diode No
Net Weight 0.265 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved