MDD310-16N1
IXYS Power Modules, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDD310-16N1

IXYS Power Modules, M Series
In stock
Item Number
MDD310-16N1
MFG Item Number
MDD310-16N1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, M Series
Item #
MDD310-16N1
POWER MODULE 305A 1600V DUAL-DIODE

M Series Information

  • Eight Standard SCR and Diode Circuits
  • Blocking Voltages to 2200 Volts
  • Five Package Sizes
  • 2500 Vrms Isolation Minimum
  • Industry Standard Packages

These scr and diode modules come in industry standard packages offering eight different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Five different package sizes allow for a maximum output current of 600 amps for standard modules and blocking voltages are available as high as 2200 volts.

  • Modules Without Auxiliary Cathodes available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MDD310-16N1
Item Number MDD310-16N1
Manufacturer IXYS
Product Series M
Family Series IXYS Power Modules, M Series
Circuit Diode Doubler
It (avg) 305 A
Vrrm 1,600 V
Aux. Cathode(s) No
Net Weight 0.54 lbs
Gross Weight 1.435 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved