DN-45AG
Iboco Wire Duct, Dinosaur Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DN-45AG

Iboco Wire Duct, Dinosaur Series
In stock
Item Number
DN-45AG
MFG Item Number
DN-45AG
Series
DN-45AG is available to buy in increments of 14
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Dinosaur Series
Item #
DN-45AG
Flexible Duct, 1-3/8in.x1-3/4in.x19.7in.

Dinosaur Series Information

  • Polypropylene Material; Self‑Extinguishing; Non‑Toxic; White or Gray
  • Strong Epoxy Adhesive Backing Assures Easy, Secure Mounting
  • Eliminates Need for Cable Ties and Spiral Wrap
  • Flexible and Cuts Easily with Knife or Scissors
  • Easily Add and Remove Single Wires
Dinosaur Duct is a unique product offering from IBOCO that is a flexible, resilient and efficient harnessing solution to your wiring needs. The Dinosaur series is well‑suited for wiring to cabinet doors, from control panels, and for electronic equipment.

Specifications

Specifications
Nominal Width 1.375 "
Manufacturer Part Number DN-45AG
Item Number DN-45AG
Manufacturer Iboco
Product Series Dinosaur
Family Series Iboco Wire Duct, Dinosaur Series
Color Gray
Length 500 mm
Nominal Height 1.75 "
Net Weight 0.188 lbs
Gross Weight 0.188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved