G1F1
Iboco Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G1F1

Iboco Terminal Blocks
In stock
Item Number
G1F1
MFG Item Number
G1F1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
G1F1
DIN Rail, 32mmX715mmX1 Meter, Perf,

Series Information

Videos

Specifications

Specifications
Channel Width 16.5 mm
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number G1F1
Item Number G1F1
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Length 1 m
Width (mm) 32 mm
Perforated Yes
Composition Steel
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved