The store will not work correctly when cookies are disabled.
ICT-120MHLB-C
Iboco Cable Ties, ICT Series
In stock
Item Number
ICT-120MHLB-C
MFG Item Number
ICT-120MHLB-C
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Mounting Hole Cable Tie - 15in. 120
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ICT-120MHLB-C |
Item Number |
ICT-120MHLB-C |
Manufacturer |
Iboco |
Product Series |
ICT |
Family Series |
Iboco Cable Ties, ICT Series |
Length (In) |
15.7 " |
Nominal Length |
15 " |
Tensile Strength (lb) |
120 lbs |
Max Bundle Diam. (in) |
4 " |
Type |
Mounting Hole |
Material |
Nylon |
Color |
Black |
Screw Size (#) |
10 |
Package Quantity |
100 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved