ICT-175T-L
Iboco Cable Ties, ICT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ICT-175T-L

Iboco Cable Ties, ICT Series
In stock
Item Number
ICT-175T-L
MFG Item Number
ICT-175T-L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, ICT Series
Item #
ICT-175T-L
Cable Tie - 48in. 175 lbs.

ICT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ICT-175T-L
Item Number ICT-175T-L
Manufacturer Iboco
Product Series ICT
Family Series Iboco Cable Ties, ICT Series
Length (In) 47.8 "
Nominal Length 47 "
Tensile Strength (lb) 175 lbs
Max Bundle Diam. (in) 15 "
Type Heavy Duty
Material Nylon
Color Natural
Package Quantity 50
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved