ICT-40LB-M
Iboco Cable Ties, ICT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ICT-40LB-M

Iboco Cable Ties, ICT Series
In stock
Item Number
ICT-40LB-M
MFG Item Number
ICT-40LB-M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, ICT Series
Item #
ICT-40LB-M
Cable Tie - 7 9/16 40 lbs.

ICT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ICT-40LB-M
Item Number ICT-40LB-M
Manufacturer Iboco
Product Series ICT
Family Series Iboco Cable Ties, ICT Series
Length (In) 8.8 "
Nominal Length 8 "
Tensile Strength (lb) 40 lbs
Max Bundle Diam. (in) 2.125 "
Type General Purpose
Material Nylon
Color Black
Package Quantity 1,000
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved