ICT-50R-C
Iboco Cable Ties, ICT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ICT-50R-C

Iboco Cable Ties, ICT Series
In stock
Item Number
ICT-50R-C
MFG Item Number
ICT-50R-C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, ICT Series
Item #
ICT-50R-C
Cable Tie - 8.0 80 lbs.

ICT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ICT-50R-C
Item Number ICT-50R-C
Manufacturer Iboco
Product Series ICT
Family Series Iboco Cable Ties, ICT Series
Length (In) 7.5 "
Nominal Length 7 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 1.75 "
Type General Purpose
Material Nylon
Color Natural
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved