ICT-50RLL-C
Iboco Cable Ties, ICT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ICT-50RLL-C

Iboco Cable Ties, ICT Series
In stock
Item Number
ICT-50RLL-C
MFG Item Number
ICT-50RLL-C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, ICT Series
Item #
ICT-50RLL-C
Releasable Cable Tie - 12in. 50 lbs.

ICT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ICT-50RLL-C
Item Number ICT-50RLL-C
Manufacturer Iboco
Product Series ICT
Family Series Iboco Cable Ties, ICT Series
Length (In) 11.9 "
Nominal Length 11 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 3 "
Type Releasable
Material Nylon
Color Natural
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved