ICT-50TB-D
Iboco Cable Ties, ICT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ICT-50TB-D

Iboco Cable Ties, ICT Series
In stock
Item Number
ICT-50TB-D
MFG Item Number
ICT-50TB-D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, ICT Series
Item #
ICT-50TB-D
Cable tie - 11 1/3 50 lbs.

ICT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ICT-50TB-D
Item Number ICT-50TB-D
Manufacturer Iboco
Product Series ICT
Family Series Iboco Cable Ties, ICT Series
Length (In) 11.3 "
Nominal Length 11 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 3 "
Type General Purpose
Material Nylon
Color Natural
Package Quantity 500
Net Weight 0.045 lbs
Gross Weight 2.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved