OMEGA31
Iboco Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OMEGA31

Iboco Terminal Blocks
In stock
Item Number
OMEGA31
MFG Item Number
OMEGA31
OMEGA31 is available to buy in increments of 40
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
OMEGA31
DIN Rail, 1.38inX0.22inX39.37in, Solid,

Series Information

Videos

Specifications

Specifications
Channel Width 27 mm
Height (mm) 7.5 mm
Ships Factory Direct No
Manufacturer Part Number OMEGA31
Item Number OMEGA31
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Length 2 m
Perforated No
Composition Steel
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved