OMEGA32A1
Iboco Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OMEGA32A1

Iboco Terminal Blocks
In stock
Item Number
OMEGA32A1
MFG Item Number
OMEGA32A1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
OMEGA32A1
DIN Rail, 1.38inX2.28inx39.37in, Solid,

Series Information

Videos

Specifications

Specifications
Channel Width 27 mm
Height (mm) 58 mm
Manufacturer Part Number OMEGA32A1
Item Number OMEGA32A1
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Length 1 m
Perforated No
Composition Aluminum
RoHS Yes
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved