OMEGA345A2
Iboco Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OMEGA345A2

Iboco Terminal Blocks
In stock
Item Number
OMEGA345A2
MFG Item Number
OMEGA345A2
OMEGA345A2 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
OMEGA345A2
DIN Rail, 1.38inX4.72inX78.74in, Solid,

Series Information

Videos

Specifications

Specifications
Channel Width 27 mm
Height (mm) 120 mm
Ships Factory Direct No
Manufacturer Part Number OMEGA345A2
Item Number OMEGA345A2
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Length 2 m
Perforated No
Composition Aluminum
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved