OMEGA3A1
Iboco Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OMEGA3A1

Iboco Terminal Blocks
In stock
Item Number
OMEGA3A1
MFG Item Number
OMEGA3A1
OMEGA3A1 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
OMEGA3A1
DIN Rail, 1.38inX0.59x39.37in, Solid,

Series Information

Videos

Specifications

Specifications
Channel Width 27 mm
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number OMEGA3A1
Item Number OMEGA3A1
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Length 1 m
Perforated No
Composition Steel
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved