The store will not work correctly when cookies are disabled.
OMEGA3ACU
MFG Item Number
OMEGA3ACU
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DIN Rail, 1.38inX0.59X78.74in, Solid,
Specifications
Specifications
Channel Width |
27 mm |
Height (mm) |
15 mm |
Ships Factory Direct |
No |
Manufacturer Part Number |
OMEGA3ACU |
Item Number |
OMEGA3ACU |
Manufacturer |
Iboco |
Family Series |
Iboco Terminal Blocks |
Length |
2 m |
Width (mm) |
35 mm |
Perforated |
No |
Composition |
Copper |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved