OMEGA3F
Iboco Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OMEGA3F

Iboco Terminal Blocks
In stock
Item Number
OMEGA3F
MFG Item Number
OMEGA3F
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
OMEGA3F
DIN Rail, 1.38inX0.30inX78.74in, Perf,

Series Information

Videos

Specifications

Specifications
Channel Width 27 mm
Height (mm) 7.5 mm
Ships Factory Direct No
Manufacturer Part Number OMEGA3F
Item Number OMEGA3F
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Length 2 m
Width (mm) 35 mm
Perforated Yes
Composition Steel
RoHS Yes
Net Weight 0.085 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved