OMEGA3FD
Iboco Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OMEGA3FD

Iboco Terminal Blocks
In stock
Item Number
OMEGA3FD
MFG Item Number
OMEGA3FD
OMEGA3FD is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
OMEGA3FD
DIN Rail, 1.38inX0.30inX78.74in, Perf,

Series Information

Videos

Specifications

Specifications
Channel Width 27 mm
Height (mm) 7.5 mm
Ships Factory Direct No
Manufacturer Part Number OMEGA3FD
Item Number OMEGA3FD
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Length 2 m
Perforated Yes
Composition Steel
RoHS Yes
Net Weight 1.4 lbs
Gross Weight 1.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved