T1-0506G
Iboco Wire Duct, T1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T1-0506G

Iboco Wire Duct, T1 Series
In stock
Item Number
T1-0506G
MFG Item Number
T1-0506G
Series
T1-0506G is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, T1 Series
Item #
T1-0506G
Wire Duct, 1/2in.x5/8in., Gray, Wide

T1 Series Information


Videos

Specifications

Specifications
Width (exact in.) 0.6 "
Width (Approx. mm) 15.2 mm
Height (Approx. mm) 18 mm
Slot Width 0.2 "
Height (exact in.) 0.71 "
Ships Factory Direct No
Manufacturer Part Number T1-0506G
Item Number T1-0506G
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Length 78.74 "
Style Slotted, Standard
Cover Incl. Yes
Mounting Method DIN Standard Mounting Holes
Color Gray
Length (mm) 2,000 mm
Nominal Height 0.75 "
Nominal Width 0.5 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.0275 lbs
Gross Weight 0.0275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved