T1-1530W
Iboco Wire Duct, T1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T1-1530W

Iboco Wire Duct, T1 Series
In stock
Item Number
T1-1530W
MFG Item Number
T1-1530W
Series
T1-1530W is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, T1 Series
Item #
T1-1530W
Wire Duct, 1-1/2in.x3in., White, Wide

T1 Series Information


Videos

Specifications

Specifications
Height (Approx. mm) 80 mm
Height (exact in.) 3.15 "
Slot Width 0.31 "
Width (Approx. mm) 39.9 mm
Width (exact in.) 1.57 "
Manufacturer Part Number T1-1530W
Item Number T1-1530W
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Length 78.74 "
Style Slotted, Standard
Cover Incl. Yes
Mounting Method DIN Standard Mounting Holes
Color White
Length (mm) 2,000 mm
Approvals CE, CSA, UL
RoHS Yes
Net Weight 1.75 lbs
Gross Weight 1.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved