T1-2222G-1
Iboco Wire Duct, T1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T1-2222G-1

Iboco Wire Duct, T1 Series
In stock
Item Number
T1-2222G-1
MFG Item Number
T1-2222G-1
Series
T1-2222G-1 is available to buy in increments of 72
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, T1 Series
Item #
T1-2222G-1
Wire Duct, 2-1/4in.X2-1/4in.X6.5Ft Long,

T1 Series Information


Videos

Specifications

Specifications
Width (exact in.) 2.36 "
Width (Approx. mm) 59.9 mm
Height (Approx. mm) 59.9 mm
Slot Width 0.31 "
Height (exact in.) 2.36 "
Ships Factory Direct No
Manufacturer Part Number T1-2222G-1
Item Number T1-2222G-1
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Length 78.74 "
Style Slotted, Standard
Cover Incl. Yes
Mounting Method DIN Standard Mounting Holes
Color Gray
Nominal Height 2.25 "
Nominal Width 2.25 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved