T1-4030G
Iboco Wire Duct, T1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T1-4030G

Iboco Wire Duct, T1 Series
In stock
Item Number
T1-4030G
MFG Item Number
T1-4030G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, T1 Series
Item #
T1-4030G
Wire Duct, 4in.x3in., Gray, Wide Slot,

T1 Series Information


Videos

Specifications

Specifications
Height (Approx. mm) 80 mm
Height (exact in.) 3.15 "
Slot Width 0.31 "
Width (Approx. mm) 100.1 mm
Width (exact in.) 3.94 "
Manufacturer Part Number T1-4030G
Item Number T1-4030G
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Length 78.74 "
Style Slotted, Standard
Cover Incl. Yes
Mounting Method DIN Standard Mounting Holes
Color Gray
Length (mm) 2,000 mm
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.0624 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved