T1E-2222W
Iboco Wire Duct, T1E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T1E-2222W

Iboco Wire Duct, T1E Series
In stock
Item Number
T1E-2222W
MFG Item Number
T1E-2222W
Series
T1E-2222W is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, T1E Series
Item #
T1E-2222W
Wire Duct, 2-1/4in.x2-1/4in., White,

T1E Series Information


Videos

Specifications

Specifications
Height (Approx. mm) 59.9 mm
Height (exact in.) 2.36 "
Slot Width 0.16 "
Width (Approx. mm) 59.9 mm
Width (exact in.) 2.36 "
Manufacturer Part Number T1E-2222W
Item Number T1E-2222W
Manufacturer Iboco
Product Series T1E
Family Series Iboco Wire Duct, T1E Series
Length 78.74 "
Style High Density, Slotted
Cover Incl. Yes
Mounting Method DIN Standard Mounting Holes
Color White
Length (mm) 2,000 mm
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 1.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved