VTR05O
Iboco Enclosures, VTR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VTR05O

Iboco Enclosures, VTR Series
In stock
Item Number
VTR05O
MFG Item Number
VTR05O
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, VTR Series
Item #
VTR05O
Enclosure, 25.6in.Hx21.3in.Wx10.2in.D, N

VTR Series Information

  • Provides optimum protection in the harshest environments, from water treatment facilities to chemical processing and oil refineries
  • VTR fiberglass enclosures are manufactured strictly from proprietary formulation
  • The gasket is poured polyurethane and provides a watertight, dust‑tight seal
  • Designed for installations at ‑25°C through +60°C (‑13°F through +140°F)
  • Maintenance free, corrosion resistant fiberglass
  • UL approved

Videos

Specifications

Specifications
Nominal Depth 10 "
Ships Factory Direct No
Manufacturer Part Number VTR05O
Item Number VTR05O
Manufacturer Iboco
Product Series VTR
Family Series Iboco Enclosures, VTR Series
Material Fiberglass
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover Yes
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved