IQ4000EV-480-GY-N4
Ice Qube Inc Air Conditioners, EV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IQ4000EV-480-GY-N4

Ice Qube Inc Air Conditioners, EV Series
In stock
Item Number
IQ4000EV-480-GY-N4
MFG Item Number
IQ4000EV-480-GY-N4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, EV Series
Item #
IQ4000EV-480-GY-N4
AIR CONDITIONER, 480V, GY, N12/4,

EV Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IQ4000EV-480-GY-N4
Item Number IQ4000EV-480-GY-N4
Manufacturer Ice Qube Inc
Product Series EV
Family Series Ice Qube Inc Air Conditioners, EV Series
BTU/H Capacity 4,000 BTUs
Ambient Temperature Range -40-140 °F
Nominal Volts AC (60Hz) 480 VAC
Running Current (A) 2 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included Yes
NEMA Rating NEMA 4, NEMA 12
Approvals CE, ROHS, UL
Height 44.06 "
Width 13.15 "
Depth 15.1 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved