IQ4000VS-126-GY-N4
Ice Qube Inc Air Conditioners, VS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IQ4000VS-126-GY-N4

Ice Qube Inc Air Conditioners, VS Series
In stock
Item Number
IQ4000VS-126-GY-N4
MFG Item Number
IQ4000VS-126-GY-N4
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, VS Series
Item #
IQ4000VS-126-GY-N4
AIR CONDITIONER, 120V, GY, N12/4,

VS Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number IQ4000VS-126-GY-N4
Item Number IQ4000VS-126-GY-N4
Manufacturer Ice Qube Inc
Product Series VS
Family Series Ice Qube Inc Air Conditioners, VS Series
BTU/H Capacity 4,000 BTUs
Ambient Temperature Range -40-131 °F
Nominal Volts AC (60Hz) 120 VAC
Running Current (A) 8.7 A
EMI/RFI Suppressor No
Filter Included Yes
NEMA Rating NEMA 4, NEMA 12
Approvals CE, ROHS, UL
Height 12.06 "
Width 13.15 "
Depth 6.31 "
Net Weight 0 lbs
Gross Weight 70 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved