32277
Icotek Cable Ties, ZL-AB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

32277

Icotek Cable Ties, ZL-AB Series
In stock
Item Number
32277
MFG Item Number
32277
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, ZL-AB Series
Item #
32277
ZL 121 AB 4,1

ZL-AB Series Information

  • Strain Relief According to EN 62444
  • Wide Variety of Mounting Options
  • Easy Assembly
  • Cost‑Effective
  • High Cable Density
The strain relief plate ZL‑AB is used for static or dynamic applications for organizing and securing cables on machines, control panels or cable carriers. By using aluminum / brass nuts for the screw holes, a better fit of the strain relief plate is achieved, even in high vibration environments.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 32277
Item Number 32277
Manufacturer Icotek
Product Series ZL-AB
Family Series Icotek Cable Ties, ZL-AB Series
Number of Teeth 8
Grounding No
Mounting Screw
Plate Material Polyamide
Comments M4 Screws with Aluminum Bushing
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved