32280
Icotek Cable Ties, ZL-AB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

32280

Icotek Cable Ties, ZL-AB Series
In stock
Item Number
32280
MFG Item Number
32280
Series
32280 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, ZL-AB Series
Item #
32280
ZL 39 AB 5,2

ZL-AB Series Information

  • Strain Relief According to EN 62444
  • Wide Variety of Mounting Options
  • Easy Assembly
  • Cost‑Effective
  • High Cable Density
The strain relief plate ZL‑AB is used for static or dynamic applications for organizing and securing cables on machines, control panels or cable carriers. By using aluminum / brass nuts for the screw holes, a better fit of the strain relief plate is achieved, even in high vibration environments.

Specifications

Specifications
Manufacturer Part Number 32280
Item Number 32280
Manufacturer Icotek
Product Series ZL-AB
Family Series Icotek Cable Ties, ZL-AB Series
Number of Teeth 3
Grounding No
Mounting Screw
Plate Material Polyamide
Comments M5 Screws with Aluminum Bushing
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved