32774
Icotek Grounding, MB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

32774

Icotek Grounding, MB Series
In stock
Item Number
32774
MFG Item Number
32774
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, MB Series
Item #
32774
Ground Strap, 250mm Long, M6+M8 Hole

MB Series Information

Manufactured with highly flexible E‑Cu stranded wires with connecting end pads made of tinned copper strips. The minimum transition and connecting resistance makes them perfectly suitable for use as ground straps. Ground straps are available with M6 or M8 connections and in some sizes with both connection sizes combined.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 32774
Item Number 32774
Manufacturer Icotek
Product Series MB
Family Series Icotek Grounding, MB Series
Length (mm) 250 mm
Hole Diameter (mm) 6.5 mm
Length (In) 9.84 "
Hole Diameter (in) 0.256 "
Max Current 150 A
Insulated No
Material Tinned Copper
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved