32809
Icotek Grounding, MB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

32809

Icotek Grounding, MB Series
In stock
Item Number
32809
MFG Item Number
32809
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, MB Series
Item #
32809
Ground Strap, 400mm Long, M8 Holes,

MB Series Information

Manufactured with highly flexible E‑Cu stranded wires with connecting end pads made of tinned copper strips. The minimum transition and connecting resistance makes them perfectly suitable for use as ground straps. Ground straps are available with M6 or M8 connections and in some sizes with both connection sizes combined.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 32809
Item Number 32809
Manufacturer Icotek
Product Series MB
Family Series Icotek Grounding, MB Series
Length (mm) 400 mm
Hole Diameter (mm) 8.5 mm
Length (In) 15.75 "
Hole Diameter (in) 0.335 "
Max Current 195 A
Insulated No
Material Tinned Copper
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved