36285
Icotek Grounding, SKS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36285

Icotek Grounding, SKS Series
In stock
Item Number
36285
MFG Item Number
36285
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SKS Series
Item #
36285
SKS 3-20

SKS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36285
Item Number 36285
Manufacturer Icotek
Product Series SKS
Family Series Icotek Grounding, SKS Series
Number of Conductors 1
Maximum Conductor Size 20 mm
Minimum Conductor Size 3 mm
Material Zinc Plated Steel
Compression Style Clamp Plate
Conductor Size Range 3 - 20 mm
For Use With Cable
Built-In Strain Relief No
Mounting Clamp - 10 x 3 mm Bus Bar
Direct Burial No
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved