36458
Icotek Cable Ties, KAFM-EMC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36458

Icotek Cable Ties, KAFM-EMC Series
In stock
Item Number
36458
MFG Item Number
36458
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, KAFM-EMC Series
Item #
36458
KAFM 59/SF

KAFM-EMC Series Information

  • Strain Relief According to EN 62444
  • Wide Variety of Mounting Options
  • Easy Assembly
  • Cost‑Effective
  • High Cable Density
The EMC strain relief plate KAFM is practical for grounding interferences on the cable shield. The cable assembly can be assembled on a mounting plate with screws, with SC‑feet on DIN‑rails shape C or with SF‑feet on 35 mm DIN‑rails shape H.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36458
Item Number 36458
Manufacturer Icotek
Product Series KAFM-EMC
Family Series Icotek Cable Ties, KAFM-EMC Series
Number of Teeth 59
Grounding Yes
Mounting DIN Rail
Plate Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved