36500
Icotek Grounding, SK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36500

Icotek Grounding, SK Series
In stock
Item Number
36500
MFG Item Number
36500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SK Series
Item #
36500
SF/SK 3-8

SK Series Information


Specifications

Specifications
Manufacturer Part Number 36500
Item Number 36500
Manufacturer Icotek
Product Series SK
Family Series Icotek Grounding, SK Series
Number of Conductors 1
Maximum Conductor Size 8 mm
Minimum Conductor Size 3 mm
Material Zinc Plated Steel
Compression Style Spring-Loaded Clamp
Conductor Size Range 3 - 8 mm
For Use With Cable
Built-In Strain Relief No
Mounting DIN Rail
Direct Burial No
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved