36886.2
Icotek Grounding, LFZ-U-SKL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36886.2

Icotek Grounding, LFZ-U-SKL Series
In stock
Item Number
36886.2
MFG Item Number
36886.2
36886.2 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, LFZ-U-SKL Series
Item #
36886.2
LFZ-U4/SKL 3-6

LFZ-U-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Shock and Vibration Resistant, Maintenance Free
  • Integrated Strain Relief
  • Large Contact Area
  • Easy Assembly
LFZ‑U|SKL shield clamps are used, where the shield of single cables must be connected to the ground potential. LFZ‑U|SKL shield clamps are easy to use and effective in grounding single cables. Cables are secured with a cable tie. Strain relief in accordance with EN 62444 is achieved. Shield clamps are easily attached to mounting plates via screw. The shield clamp LFZ‑U|SKL is available for M4 or M5 screws. During assembly it is sufficient to loosen the existing screw slightly to be able to slide the clamp underneath before re‑tightening the screw.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36886.2
Item Number 36886.2
Manufacturer Icotek
Product Series LFZ-U-SKL
Family Series Icotek Grounding, LFZ-U-SKL Series
Number of Conductors 1
Maximum Conductor Size 6 mm
Minimum Conductor Size 3 mm
Material Zinc Plated Steel
Compression Style Spring Clip
Conductor Size Range 3 - 6 mm
For Use With Cable
Built-In Strain Relief Yes
Mounting Surface - M4 Fork
Direct Burial No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved