39936
Icotek Cable Entries, KT Small Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

39936

Icotek Cable Entries, KT Small Series
In stock
Item Number
39936
MFG Item Number
39936
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KT Small Series
Item #
39936
Grommet, Small, Black, (2)2mm Dia,

KT Small Series Information

  • Enable Routing of Pre‑Terminated Cables through Cable Entry Frames and Split Cable Glands
  • Greatly Increased Cable Density When Using Double or Quadruple Grommets
  • Available for a Big Range of Cable Diameters
Due to a large variety of split KT grommets, cables, pipes and conduits with various diameters can be routed. When assembled correctly, the split inserts are held tightly within the frame. Correctly sizing the grommet to the cable diameter ensures a high degree of protection (up to IP65) and provides strain relief. The model range KT small is designed for cable diameters from 2 to 17 mm. When installing the grommet, the smooth side of the insert faces the middle of the cable entry frame.

Cable grommets KT small are used with the following cable entries:
KEL | KEL‑U | KEL‑ER | KEL‑FG | KEL‑FL | KVT range


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 39936
Item Number 39936
Manufacturer Icotek
Product Series KT Small
Family Series Icotek Cable Entries, KT Small Series
Nom. Grommet Dimensions 20 x 20 mm
Cables per Grommet 2
Cable Size Round - 2 mm
Split Grommet Yes
Material Elastomer
Color Black
Approvals cURus
RoHS Yes
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved