39952
Icotek Cable Entries, AT-KS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

39952

Icotek Cable Entries, AT-KS Series
In stock
Item Number
39952
MFG Item Number
39952
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, AT-KS Series
Item #
39952
Large Adapter Grommet For Keystone

AT-KS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 39952
Item Number 39952
Manufacturer Icotek
Product Series AT-KS
Family Series Icotek Cable Entries, AT-KS Series
Nom. Grommet Dimensions 40 x 40 mm
Cables per Grommet 1
Cable Size Adapter 20 x 20 mm
Split Grommet No
Material Elastomer
Color Gray
RoHS Yes
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved