41261
Icotek Cable Entries, KT-DPF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41261

Icotek Cable Entries, KT-DPF Series
In stock
Item Number
41261
MFG Item Number
41261
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KT-DPF Series
Item #
41261
Grommet, Large, Gray, 4-18mm Range,

KT-DPF Series Information

  • Due to the Larger Terminal Area of a Wide Range of Cable Diameters, a Clamping Range of 3 to 26 mm Can Be Covered with Only 3 Different Grommets
  • Ideal for Wiring Non Pre‑Terminated Cables Locally
  • Easy Storage
The pyramid shaped KT‑DPF cable grommets accept a wide range of cable diameters. A great benefit when the exact cable diameter is not known in advance. The KT‑DPF grommets are not split and therefore only usable for cables without connectors. Cutting of KT‑DPF grommets: Cable diameter less 20%.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41261
Item Number 41261
Manufacturer Icotek
Product Series KT-DPF
Family Series Icotek Cable Entries, KT-DPF Series
Nom. Grommet Dimensions 40 x 40 mm
Cables per Grommet 1
Cable Size Round - 4-18 mm
Split Grommet No
Material Elastomer
Color Gray
Approvals cURus
RoHS Yes
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved