41316
Icotek Cable Entries, KT Large Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41316

Icotek Cable Entries, KT Large Series
In stock
Item Number
41316
MFG Item Number
41316
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KT Large Series
Item #
41316
Grommet, Large, Black, 16-17mm Dia,

KT Large Series Information

  • Enable Routing of Pre‑Terminated Cables through Cable Entry Frames and Split Cable Glands
  • Available for a Big Range of Cable Diameters
Due to a large variety of split KT grommets, cables, pipes and conduits with various diameters can be routed. When assembled correctly, the split inserts are held tightly within the frame. Correctly sizing the grommet to the cable diameter ensures a high degree of protection (up to IP65) and provides strain relief. The model range KT large is designed for cable diameters from 16 to 35 mm. ATG adapter inserts provide the possibility to hold a small KT grommet to reduce the clamping range down to 2 mm.

Cable grommets KT small are used with the following cable entries:
KEL | KEL‑U | KEL‑ER | KEL‑FG | KEL‑FL | KVT range


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41316
Item Number 41316
Manufacturer Icotek
Product Series KT Large
Family Series Icotek Cable Entries, KT Large Series
Nom. Grommet Dimensions 40 x 40 mm
Cables per Grommet 1
Cable Size Round - 16-17 mm
Split Grommet Yes
Material Elastomer
Color Black
Approvals cURus
RoHS Yes
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved