41430
Icotek Cable Entries, KTMB 183 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41430

Icotek Cable Entries, KTMB 183 Series
In stock
Item Number
41430
MFG Item Number
41430
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KTMB 183 Series
Item #
41430
KTMB-S grey

KTMB 183 Series Information

  • Grommets Allow Dynamic and Flexible Movement of Rigid Cables
  • Installation of Cables with Diameters up to 75 mm
The grommets KTMB‑P to KTMB‑S are suitable for cable diameters up to 75 mm. These inserts can be used with the KEL 183 cable entry frames. These multi‑range grommets are not split and have a defined area for pushing the cable through. The blank insert KTMB‑O is completely closed. After cutting the membrane (cable diameter minus 10 mm) it can be used also as a multi‑diameter grommet for cables up to 55 mm.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41430
Item Number 41430
Manufacturer Icotek
Product Series KTMB 183
Family Series Icotek Cable Entries, KTMB 183 Series
Nom. Grommet Dimensions 90 x 90 mm
Cables per Grommet 1
Cable Size Round - 64-75 mm
Split Grommet No
Material Elastomer
Color Gray
Approvals cURus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved