41465
Icotek Cable Entries, KTMB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41465

Icotek Cable Entries, KTMB Series
In stock
Item Number
41465
MFG Item Number
41465
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KTMB Series
Item #
41465
Grommet, Large, Gray, 18-23mm Range,

KTMB Series Information

  • Due to the Larger Terminal Area of a Wide Range of Cable Diameters, a Clamping Range of 2.5 to 33 mm Can Be Covered with Only 9 Different Grommets
  • Ideal for Wiring Non Pre‑Terminated Cables Locally
  • Easy Storage
The KTMB grommets accept a wide range of cable diameters. A great benefit when the exact cable diameter is not known in advance. The KTMB grommets are not split and therefore only usable for cables without connectors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41465
Item Number 41465
Manufacturer Icotek
Product Series KTMB
Family Series Icotek Cable Entries, KTMB Series
Nom. Grommet Dimensions 40 x 40 mm
Cables per Grommet 1
Cable Size Round - 18-23 mm
Split Grommet No
Material Elastomer
Color Gray
Approvals cURus
RoHS Yes
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved