41485
Icotek Cable Entries, KT-SC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41485

Icotek Cable Entries, KT-SC Series
In stock
Item Number
41485
MFG Item Number
41485
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KT-SC Series
Item #
41485
Grommet, KT-SC Large, 5-28 mm / 0.20

KT-SC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41485
Item Number 41485
Manufacturer Icotek
Product Series KT-SC
Family Series Icotek Cable Entries, KT-SC Series
Nom. Grommet Dimensions 41 x 42 mm
Cables per Grommet 1
Cable Size Round - 5-28 mm
Split Grommet No
Material Elastomer
Color Gray
Approvals cURus
RoHS Yes
Net Weight 0.085 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved