41510
Icotek Cable Entries, DT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41510

Icotek Cable Entries, DT Series
In stock
Item Number
41510
MFG Item Number
41510
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, DT Series
Item #
41510
Membrane Cable Grommet, DT2,

DT Series Information

  • Combination of Routing Pre‑Terminated and Standard Cables with One Cable Entry Frame
  • Enables Sub‑Assembly of Cable Harnesses
  • High Cable Density
The DT cable grommets with membranes are designed for standard cables (without connectors). A large number of cables can be routed utilizing minimal space. DT grommets are designed to fit in KT large insert spaces.

Specifications

Specifications
Manufacturer Part Number 41510
Item Number 41510
Manufacturer Icotek
Product Series DT
Family Series Icotek Cable Entries, DT Series
Nom. Grommet Dimensions 40 x 40 mm
Cables per Grommet 16
Cable Size Round - (16) 7.1 mm
Split Grommet No
Material Elastomer
Color Gray
Approvals cURus
RoHS Yes
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved