41552
Icotek Cable Entries, KT-DT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41552

Icotek Cable Entries, KT-DT Series
In stock
Item Number
41552
MFG Item Number
41552
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KT-DT Series
Item #
41552
Grommet, KT-DT8, 2x Max 7 mm / 0.276

KT-DT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41552
Item Number 41552
Manufacturer Icotek
Product Series KT-DT
Family Series Icotek Cable Entries, KT-DT Series
Nom. Grommet Dimensions 21 x 21 mm
Cables per Grommet 4
Cable Size (2) 4mm, Round - (2) 7 mm
Split Grommet No
Material Elastomer
Color Gray
Approvals cURus
RoHS Yes
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved