42044
Icotek Cable Entries, KEL-SNAP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42044

Icotek Cable Entries, KEL-SNAP Series
In stock
Item Number
42044
MFG Item Number
42044
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-SNAP Series
Item #
42044
KEL-SNAP 24E

KEL-SNAP Series Information

  • Mounting Template Identical to KEL Frame
  • Integrated Gasket
  • Previously Assembled KEL Frames are Quickly and easily Attached
The patented KEL‑SNAP frame provides a quick assembly of the KEL / KEL‑U / KEL‑QUICK system when necessary. Control panels, enclosures or machines can be equipped with the KEL‑SNAP frame at delivery, allowing a simple push in of the KEL frame when routing the cables and conduits. Perfect for enclosures that are maintenance intensive or for an install at a later date.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42044
Item Number 42044
Manufacturer Icotek
Product Series KEL-SNAP
Family Series Icotek Cable Entries, KEL-SNAP Series
Grommets Included No
Cut-Out Dimensions (in) 2.795 x 4.409 "
Cut-Out Dimensions (mm) 71 x 112 mm
Angle Straight
Split Frame No
IP Rating IP54
NEMA Rating NEMA 12
Approvals cURus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved