42141
Icotek Cable Entries, KEL 16-E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42141

Icotek Cable Entries, KEL 16-E Series
In stock
Item Number
42141
MFG Item Number
42141
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL 16-E Series
Item #
42141
KEL 16/12-E black

KEL 16-E Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • High Cable Density
The cable entry frame KEL 16‑E offers a larger frame size for routing a greater amount of cables, pipes or conduits. The KEL16‑E series are KEL 16 frames extended with an additional middle frame for routing additional cables. This allows a quick, easy and cost effective routing solution for up to 48 cables. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42141
Item Number 42141
Manufacturer Icotek
Product Series KEL 16-E
Family Series Icotek Cable Entries, KEL 16-E Series
Nominal Grommet Capacity 12 Small
Grommets Included No
Cut-Out Dimensions (in) 3.354 x 2.574 "
Cut-Out Dimensions (mm) 86 x 66 mm
Angle Straight
Split Frame Yes
IP Rating IP54
Frame Material Polyamide
RoHS Yes
Net Weight 0.315 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved